Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4305

  • Zoro # G006582057


product price: $45.47
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
16 in
Drill Bit Size
0.625 in
Flute Length
4 in
Shank Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4305
Zoro #
G006582057
UPC #
045242103423
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
0.625 in
Flute Length
4 in
Shank Diameter
0.625 in
Maximum Drilling Depth
11 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
4
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
For Tool Type
Rotary Hammer
Impact Rated
Yes
Decimal Equivalent
0.625
Measurement System
Fractional Inch
Number of Pieces
1
Bit Type
Percussion

Description

Rotary Hammer Drill, Spline, 5/8 in, Carbide Head, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.