Shop BRENNAN INDUSTRIES

Strt, TubeStem1/2in, PortConnector1/2in

  • Mfr # N2440-08-08-SS
  • Zoro # G006597662

product price: 
$
17.49
/ea

Key Features

Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Connection Type
Tube Stub
Overall Length
1 13/32 in
Compatible Fitting Brands
Parker A-LOK, Swagelok
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2440-08-08-SS
Zoro #
G006597662
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
1 13/32 in
Length
1 13/32 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side A Connection Type
Tube Stub
Compatible Fitting Brands
Parker A-LOK, Swagelok
Series
Brennan Instrumentation
Material Grade
316
Compatible Tube Hardness
RB 75-80
Application
Hydraulics, Pneumatics
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
2611 psi
Fitting Side B Connection Type
Port Connector
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Fitting Side 2 Connection Type
Port Connector
Operating Pressure - Maximum
2,611 psi
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Ferrule Type
Double Ferrule
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type Port Connector, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.