2.75" Alloy Steel Round Bar 4340-Normalized Rough Turned

  • Mfr # 7405_36_0

  • Zoro # G006599314


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.047 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Tensile Strength
186,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7405_36_0
Zoro #
G006599314
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.047 in
Overall Length
36 in
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+0.047 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Tensile Strength
186,000 psi
Appearance
Metallic
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Yield Strength
125,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Oversized
Material Grade
4340
Brinell Hardness
363 BHN
Machinability
50 %
Shape
Rod
Application
Aerospace, Automotive, Tooling
Mechanical Finish
Mill
Heat Treatment
Air-Hardened
Rockwell Hardness
100 HRC
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +0.047 in, Yield Strength 125,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.