Zoro Homepage

1" Alloy Steel Hex Bar 4140/4142-Cold Finish

  • Mfr # 20242_72_0

  • Zoro # G006599802


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A108
Material Grade
4140
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20242_72_0
Zoro #
G006599802
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.005 in
Overall Length
6 ft
Hex Width
1 in

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A108
Material Grade
4140
System of Measurement
Inch
Shape
Hexagon
Heat Treatable
Heat Treatable
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
95,000 psi
Heat Treatment
Annealed
Rockwell Hardness
92 HRB
Brinell Hardness
197 BHN
Mechanical Finish
Mill
Yield Strength
60,000 psi
Appearance
Metallic
Tolerance Rating
Standard
Fabrication
Cold Rolled
Resistance Properties
Wear-Resistant, Fracture-Resistant, Impact-Resistant
Elongation
25.7 %

Description

Alloy Steel Hex Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.