Cut Resistant Gloves, Cut Level A3 , Uncoated , None , L 1 PR

  • Mfr # 4JF38

  • Zoro # G0066105


product price:  $17.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JF38
Zoro #
G0066105
UPC #
190735098509
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
10.5 in
Thickness
7 gauge
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
1326
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Weight
Medium
Finger Material
Leather
Puncture Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105-2005
Suggested Use Environment
Dry
Glove Cut
Clute
Thumb Style
Straight
Palm Material
Leather
Stitching Material
Polyester
Cut Resistant
Yes
Cut-Resistance Coverage
360 Degrees
ANSI/ISEA Cut Level - 2011
3
Glove Liner Material
Kevlar(R)
Brand and Series
Condor
Leather Grade
Standard
Leather Glove Style
Leather Palm Knit
Insulated
No
Glove Back Material
Kevlar ®
Reversible
No
Sold As
Pair
Silicone-Free
No
Glove Lining Material
Kevlar(R)
Hem Style
Finished
Lint-Free
No
EN 388 Rating
3X42C
Hand Protection Style
Glove
Palm Type
Leather Palm
Touchscreen Compatible
No
Cuff Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Cycles
10,800
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 3X42C, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.