Cut Resistant Gloves, Cut Level A3 , Uncoated , None , XL 1 PR

  • Mfr # 5MPP8

  • Zoro # G0066114


product price:  $17.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MPP8
Zoro #
G0066114
UPC #
190735104866
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
7 gauge
Size - Numeric
10

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray, Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
1326
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Weight
Medium
Puncture Resistant
Yes
Standards
ANSI/ISEA 105-2005
Thumb Style
Straight
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Palm Material
Leather
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
Cut Resistant
Yes
Stitching Material
Polyester
Finger Material
Leather
ANSI/ISEA Cut Level - 2011
3
Cut-Resistance Coverage
360 Degrees
Brand and Series
Condor
Glove Liner Material
Kevlar(R)
Leather Grade
Standard
Leather Glove Style
Leather Palm Knit
Insulated
No
Glove Back Material
Kevlar ®
Sold As
Pair
Knit Material Color
Yellow
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3X42C
Hand Protection Style
Glove
Reversible
No
Glove Lining Material
Kevlar(R)
Hem Style
Finished
Palm Type
Leather Palm
Lint-Free
No
Silicone-Free
No
Cuff Color
Yellow
ANSI/ISEA Abrasion Cycles
10,800
Finger Coverage
Full

Description

Leather Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 3X42C, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.