
48 in Fiberglass Handle, Orange, Fiberglass
Mfr # 41225EC24
Zoro # G006621121
product price: $18.69
/eaSold in multiples of 12 for $224.28
Key Features
Handle Material
Fiberglass
Broom Connection Type
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Features
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41225EC24
Zoro #
G006621121
UPC #
017183409070
Country of Origin
Mexico
Dimensions
Length
48 in
Details
Handle Material
Fiberglass
Item
Fiberglass Handle
Broom Connection Type
Standard 3/4" Acme Thread
Broom Handle Material
Polyester veil over fiberglass
Color
Orange
Features
Standard 3/4" Acme Thread
Includes
Hang Up Cap
Description
Color Coded Fiberglass Handle 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.