
72 in Fiberglass Handle, White, Fiberglass
Mfr # 41226EC02
Zoro # G006629615
product price: $29.89
/eaSold in multiples of 12 for $358.68
Key Features
Handle Material
Fiberglass
End Type
Standard 3/4" Acme Thread
Color
White
Features
Polyester veil over fiberglass
Includes
Hang Up Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41226EC02
Zoro #
G006629615
UPC #
017183410090
Country of Origin
Mexico
Dimensions
Length
72 in
Details
Handle Material
Fiberglass
Item
Fiberglass Handle
End Type
Standard 3/4" Acme Thread
Color
White
Features
Polyester veil over fiberglass
Includes
Hang Up Cap
Description
White Fiberglass Handle 72 in,Whi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.