Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Latex , Rough , M 1 PR

  • Mfr # 9011-M (8)

  • Zoro # G0066455


product price:  $25.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Red
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9011-M (8)
Zoro #
G0066455
UPC #
815733011403
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
12 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Red
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
9000 Series
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE,SuperFabric(R)
ANSI/ISEA Cut Grams
4818
Glove Construction
Seamless Knit
Application
Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
Palm Material
Natural Rubber Latex
Standards
EN388, ANSI/ISEA
Finger Material
Cotton Shell
Cut Resistant
Yes
Glove Hand Style
Left and Right
Thumb Style
Straight
Puncture Resistant
Yes
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Weight
0.4 lb.
ANSI/ISEA Puncture Level
5
Glove Cut
Clute
Silicone-Free
No
Brand and Series
HexArmor 9000 Series(TM) 9011
Cut-Resistance Coverage
Palm Side
Latex-Free
No
Insulated
No
EN 388 Rating
4X44F
Reversible
No
ANSI/ISEA Needlestick Force - Palm
4.1 N
Pairs per Package
1
Double-Dipped
No
Hand Protection Style
Glove
Glove Coating Color
Black
Cuff Color
Red
Touchscreen Compatible
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Hem Style
Finished
Minimum Temperature
Not Rated
Lint-Free
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Knit Material Color
Red
Sold As
Pair
Palm Type
Coated
Glove Lining Material
Cotton Blend

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.