8005PF, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue

  • Mfr # 8005PFL

  • Zoro # G0066577


product price:  $14.75
/pk 50, $0.30/ea

Key Features

Material
Nitrile
Palm Thickness
8.00 to 8.99 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005PFL
Zoro #
G0066577
UPC #
038054678296
Country of Origin
Malaysia

Dimensions

Palm Thickness
8.00 to 8.99 mil
Size
L
Glove Length
9 1/2 in
Finger Thickness
8 mil
Cuff Thickness
8 mil
Length
9 1/2 in
Nominal Palm Thickness
8 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
8005PF
Sterile/Non-Sterile
Non-Sterile
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Grade
Exam, Medical
Application
Biotechnology, Pet Food Production, Washing and Cleaning, Public Utility, Life Sciences
Aloe Inner Surface
No
Standards
Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Lining
Unlined
Metal Detectable
No
Features
Ambidextrous, Chemical-Resistant
Acceptable Quality Level (AQL)
1.5
Brand and Series
Showa 8005PF
Silicone-Free
Contains Silicone
Texture
Smooth
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.