8005PF, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue

  • Mfr # 8005PFXL

  • Zoro # G0066586


product price:  $14.75
/pk 50, $0.30/ea

Key Features

Material
Nitrile
Palm Thickness
8.00 to 8.99 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8005PFXL
Zoro #
G0066586
UPC #
038054678203
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
8.00 to 8.99 mil
Finger Thickness
8 mil
Glove Length
9 1/2 in
Cuff Thickness
8 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
8 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
8005PF
Sterile/Non-Sterile
Non-Sterile
Application
Biotechnology, Pet Food Production, Washing and Cleaning, Public Utility, Life Sciences
Standards
Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Disposable Glove Grade
Exam, Medical
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Aloe Inner Surface
No
Lining
Unlined
Metal Detectable
No
Features
Ambidextrous, Chemical-Resistant
Acceptable Quality Level (AQL)
1.5
Brand and Series
Showa 8005PF
Silicone-Free
Contains Silicone
Texture
Smooth
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
Not Rated
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Cuff Style
Beaded
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.