Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, PK100

  • Mfr # N193

  • Zoro # G0066701


product price:  $10.99
/pk 100, $0.11/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N193
Zoro #
G0066701
UPC #
6.83439E+11
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.9 mil
Glove Length
9 1/2 in
Finger Thickness
4.7 mil
Cuff Thickness
3.5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
4 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
510K, ISO 9001 Certified QMS
Series
N19
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Application
Food Processing, Life Sciences, Healthcare
Aloe Inner Surface
No
Features
Ambidextrous
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex N19
Double Gloving Method
Inner
Anti-Static
Anti-Static Included
Medical Glove Type
Exam
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture Location
Full
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 3.5 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards 510K, ISO 9001 Certified QMS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.