Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5mil, Powder-Free, L, Black, PK100

  • Mfr # N643

  • Zoro # G0066744


product price:  $13.39
/pk 100, $0.13/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N643
Zoro #
G0066744
UPC #
683438546434
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.5 mil
Finger Thickness
5.1 mil
Glove Length
9 1/2 in
Cuff Thickness
2.8 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical-Grade
Standards
US Government 21 CFR 170-199 Specifications, FDA 510K
Series
N64
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Application
Automotive, Machinery and Equipment, Metal Fabrication, Healthcare
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Aloe Inner Surface
No
Metal Detectable
No
Features
Ambidextrous
Medical Glove Type
Exam
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Exam gloves with textured fingertips are a type of Personal Protective Equipment (PPE) designed to protect the hands from harmful substances or contaminants. These disposable gloves feature enhanced grip due to their textured fingertips, making them ideal for precise tasks. They are commonly used by industry professionals in healthcare, food service, and other sectors where hand protection is essential.


The ANSELL - N643 is a type of disposable glove, specifically designed for medical examinations. These gloves are made from nitrile, a durable and flexible material that resists chemicals. They come in black color and have a grain texture on the fingertips to enhance grip during use. The gloves are ambidextrous, meaning they can fit either hand comfortably. With an Acceptable Quality Level (AQL) of 1.5, these gloves meet the US Government 21 CFR 170-199 Specifications and FDA 510K standards.


Key features include:
• Cuff Thickness: At 2.80 mil thick at the cuff, these gloves offer good durability and resistance against tears or punctures.
• Lining: Unlined for maximum tactile sensitivity.
• Silicone-Free: Ideal for tasks where silicon contamination could adversely affect surfaces or materials handled.
• Non-Sterile: Suitable for general industrial or commercial use where high-level sanitation is not required.
• Powder-Free: Reduces risk of contamination and ideal for tasks requiring high tactile sensitivity.
• Latex-Free: Suitable for users with latex sensitivities or allergies while providing protection during various industrial tasks.
• Palm Thickness: Ranging from 3.00 to 3.99 mil across the palm area which impacts its durability, flexibility, and resistance against punctures or chemical permeation.
• Nominal Palm Thickness: Measured at approximately 4 mils (thousandths of an inch), indicating good durability and protection level against cuts, punctures or chemicals
• Beaded Cuff design makes it easy to put on the glove without tearing it.


Please note that this product has not been tested specifically for fentanyl protection nor for use with chemotherapy drugs. It is also not designed to be metal detectable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.