N86, Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue

  • Mfr # N864

  • Zoro # G0066832


product price:  $11.49
/pk 50, $0.23/ea

Key Features

Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N864
Zoro #
G0066832
UPC #
683438548643
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
6.7 mil
Cuff Thickness
5.1 mil
Finger Thickness
9.1 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
7 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N86
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Aloe Inner Surface
No
Standards
NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Application
Automotive, Automotive Aftermarket, Machinery and Equipment, Healthcare
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Texture Location
Full
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 9.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.