N87, Disposable Gloves, 7.00 to 7.99 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue

  • Mfr # N872

  • Zoro # G0066866


product price:  $13.99
/pk 50, $0.28/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
7.8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N872
Zoro #
G0066866
UPC #
683438548728
Country of Origin
China

Dimensions

Size
M
Palm Thickness
7.8 mil
Cuff Thickness
5.1 mil
Glove Length
11 1/2 in
Finger Thickness
9.1 mil
Length
11 1/2 in
Nominal Palm Thickness
8 mil
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Alpha
M
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Series
N87
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Aloe Inner Surface
No
Resists
Puncture
Application
Automotive, Food Processing, Life Sciences, Machinery and Equipment, Healthcare
Features
Ambidextrous
Brand and Series
Ansell Microflex N87
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Medical Glove Type
Exam
Texture Location
Full
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 9.1 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.