N87, Disposable Gloves, 7.00 to 7.99 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue

  • Mfr # N874

  • Zoro # G0066875


product price:  $13.99
/pk 50, $0.28/ea

Key Features

Material
Nitrile
Palm Thickness
7.00 to 7.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N874
Zoro #
G0066875
UPC #
683438548742
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
7.00 to 7.99 mil
Glove Length
11 1/2 in
Cuff Thickness
5.1 mil
Finger Thickness
9.1 mil
Length
11 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
8 mil
Size- Alpha
XL
Size - Numeric
10
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
N87
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Aloe Inner Surface
No
Resists
Puncture
Standards
NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Application
Automotive, Food Processing, Life Sciences, Machinery and Equipment, Healthcare
Features
Ambidextrous
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex N87
Acceptable Quality Level (AQL)
1.5
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Full
Medical Glove Type
Exam
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 9.1 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.