TouchNTuff 69-318, Disposable Gloves, 4.7 mil Palm, Latex, Powder-Free, S, 100 PK, Beige

  • Mfr # 69-318

  • Zoro # G0067164


product price:  $13.15
/pk 100, $0.13/ea

Key Features

Material
Latex
Palm Thickness
5.00 to 5.99 mil
Color
Beige
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69-318
Zoro #
G0067164
UPC #
076490001469
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5.00 to 5.99 mil
Glove Length
9 1/2 in
Finger Thickness
5 mil
Cuff Thickness
5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
TouchNTuff 69-318
Sterile/Non-Sterile
Non-Sterile
Resists
Splash Chemical Protection For Ketones and Related Compounds
Metal Detectable
No
Aloe Inner Surface
No
Application
Laboratory, Industrial
Disposable Glove Grade
Exam, Medical
Standards
AQL EN374 1.5, 21 CFR 177.2600, FDA 510K Class I, NFPA1999
Lining
Unlined
Features
Ambidextrous, Lightweight
Brand and Series
Ansell TouchNTuff 69-318
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Glove Treatments
Powder-Free
Texture Location
Fingertips
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards AQL EN374 1.5, 21 CFR 177.2600, FDA 510K Class I, NFPA1999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products