Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige

  • Mfr # EV-2050-M

  • Zoro # G0067313


product price:  $12.65
/pk 100, $0.13/ea

Key Features

Material
Latex
Palm Thickness
5.00 to 5.99 mil
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV-2050-M
Zoro #
G0067313
UPC #
769799205088
Country of Origin
Malaysia

Dimensions

Palm Thickness
5.00 to 5.99 mil
Size
M
Finger Thickness
5.9 mil
Cuff Thickness
3.9 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
EV-2050
Sterile/Non-Sterile
Non-Sterile
Standards
ISO 13485, ASTM D 3578
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Aloe Inner Surface
No
Application
Life Sciences, Healthcare
Features
Ambidextrous
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell Microflex EV-2050
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture Location
Full
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Ambidextrous, Finger Thickness 5.9 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ISO 13485, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.