Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige
Mfr # EV-2050-L
Zoro # G0067322
product price:Â $13.29
/pk 100, $0.13/eaKey Features
Material
Latex
Palm Thickness
5.00 to 5.99 mil
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV-2050-L
Zoro #
G0067322
UPC #
769799205095
Country of Origin
Malaysia
Dimensions
Palm Thickness
5.00 to 5.99 mil
Size
L
Glove Length
9 1/2 in
Finger Thickness
5.9 mil
Cuff Thickness
3.9 mil
Length
9 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Ambidextrous, Finger Thickness 5.9 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ISO 13485, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.