Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige

  • Mfr # UL-315-XL

  • Zoro # G0067374


product price:  $15.29
/pk 50, $0.31/ea

Key Features

Material
Latex
Palm Thickness
9.00 to 9.99 mil
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL-315-XL
Zoro #
G0067374
UPC #
769799031502
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
9.00 to 9.99 mil
Glove Length
12 in
Cuff Thickness
6.7 mil
Finger Thickness
11.8 mil
Length
12 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
10 mil
Size - Numeric
10
Size- Alpha
XL
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
UL-315
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Exam, Medical
Standards
ISO 13485, ASTM D 3578, NFPA Certified
Metal Detectable
No
Application
Life Sciences, Machinery and Equipment, Healthcare
Aloe Inner Surface
No
Lining
Unlined
Features
Ambidextrous
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex UL-315
Medical Glove Type
Exam
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 6.7 mil, Disposable Glove Type General Purpose, Medical-Grade, Features Ambidextrous, Finger Thickness 11.8 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Exam, Palm Thickness 9.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ISO 13485, ASTM D 3578, NFPA Certified, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.