SG-375, Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue

  • Mfr # SG-375-M

  • Zoro # G0067392


product price:  $14.49
/pk 50, $0.29/ea

Key Features

Material
Latex
Palm Thickness
11 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-375-M
Zoro #
G0067392
UPC #
769799037580
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
11 mil
Finger Thickness
14.2 mil
Glove Length
11 1/2 in
Cuff Thickness
7.9 mil
Length
11 1/2 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
11 mil
Size- Alpha
M
Size - Numeric
8
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
SG-375
Sterile/Non-Sterile
Non-Sterile
Standards
ISO 13485, ASTM D 3578, NFPA Certified
Lining
Unlined
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Application
Automotive, Automotive Aftermarket, Life Sciences, Healthcare
Aloe Inner Surface
No
Features
Ambidextrous
Medical Glove Type
Exam
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Contains Silicone
Double Gloving Method
Inner/Outer
Brand and Series
Ansell Microflex SG-375
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Cuff Style
Straight
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Extended Cuff
Extended Cuff
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Straight, Cuff Thickness 7.9 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner/Outer, Features Ambidextrous, Finger Thickness 14.2 mil, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ISO 13485, ASTM D 3578, NFPA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.