SG-375, Disposable Gloves, 11 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue

  • Mfr # SG-375-L

  • Zoro # G0067401


product price:  $14.49
/pk 50, $0.29/ea

Key Features

Material
Latex
Palm Thickness
11 mil
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-375-L
Zoro #
G0067401
UPC #
769799037597
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
11 mil
Glove Length
11 1/2 in
Cuff Thickness
7.9 mil
Finger Thickness
14.2 mil
Length
11 1/2 in
Nominal Palm Thickness
11 mil
Size- Alpha
L
Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Latex
Color
Blue
Disposable Glove Type
General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
SG-375
Sterile/Non-Sterile
Non-Sterile
Application
Automotive, Automotive Aftermarket, Life Sciences, Healthcare
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Metal Detectable
No
Standards
ISO 13485, ASTM D 3578, NFPA Certified
Features
Ambidextrous
Acceptable Quality Level (AQL)
1.5
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Double Gloving Method
Inner/Outer
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Texture
Grain
Glove Treatments
Powder-Free
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Straight
Products By Industry
General Approach
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Exam gloves are a type of Personal Protective Equipment (PPE) designed to protect the hands from exposure to harmful substances or environments. Commonly used in healthcare, laboratory settings, and industrial applications, these disposable gloves provide a barrier against germs, chemicals, and other potential hazards while ensuring dexterity and sensitivity for intricate tasks.


The ANSELL - SG-375-L is a type of disposable glove designed for general purpose and medical-grade applications. These gloves are made from natural rubber latex, which offers durability, flexibility, and resistance to chemicals or punctures. They are classified as Exam Gloves, indicating their suitability for medical examinations and procedures. The gloves feature an extended cuff design that enhances functionality in various industrial settings. They also employ a double gloving method with inner/outer layers for enhanced protection against punctures or chemical exposure.


Key features of the ANSELL - SG-375-L include:
• An unlined interior providing direct contact between hand and glove for maximum tactile sensitivity.
• A palm thickness greater than 10 mils (thousandths of an inch), contributing to its durability and resistance against punctures or chemical permeation.
• A grain texture located on the fingertips enhancing grip during use.
• Compliance with ISO 13485, ASTM D 3578, NFPA Certified standards ensuring safety and effectiveness in various industrial settings.
• Ambidextrous design suitable for either hand enhancing flexibility during extended wear.
• Non-sterile making them suitable for general industrial or commercial use where high-level sanitation is not required.
Please note that these gloves contain latex which may cause allergic reactions in some users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.