Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige

  • Mfr # 2XMC2

  • Zoro # G0067837


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Material
Latex
Palm Thickness
5.00 to 5.99 mil
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XMC2
Zoro #
G0067837
UPC #
190735062098
Country of Origin
Malaysia

Dimensions

Palm Thickness
5.00 to 5.99 mil
Size
M
Cuff Thickness
3.3 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Food
Lining
Unlined
Application
Food and Pharmaceutical Applications
Standards
FDA Regulation 21 CFR 177-2600
Brand and Series
Condor
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Glove Treatments
Powder-Free
Texture
Grain
Texture Location
Full
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3.3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.