Disposable Gloves, 4.00 to 4.99 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear

  • Mfr # 3BA45

  • Zoro # G0068083


product price:  $8.09
/pk 100, $0.08/ea

Key Features

Material
Vinyl
Palm Thickness
4.00 to 4.99 mil
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BA45
Zoro #
G0068083
UPC #
190735089903
Country of Origin
Multiple

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
M
Glove Length
9 in
Finger Thickness
4 mil
Cuff Thickness
4.00 mil
Length
9 in
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
3 mil
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Food
Lining
Unlined
Application
Food and Pharmaceutical Applications
Standards
US Government 21 CFR 170-199 Specifications
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Texture
Smooth
Glove Treatments
Powder-Free
Cuff Style
Beaded
Texture Location
Fingertips
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Clear, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Vinyl, Palm Thickness 2.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR 177, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.