This item is Discontinued.

Milwaukee Tool Magnetic Drill Press, 1-1/8 HP, 450 rpm 4270-21

Magnetic Drill Press, 1-1/8 HP, 450 rpm (Discontinued)

  • Mfr # 4270-21
  • Zoro # G0068306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4270-21
Zoro #
G0068306
UPC #
045242013180
Country of Origin
United States

Dimensions

Overall Height
15-1/4"
Tool Length
9-1/4"
Tap Size Capacity
1"

Details

Item
Compact Magnetic Drill Press
Voltage
120VAC
Spindle Taper
3/4"
Drill Travel
6 5/8 in
Capacity Steel
1 1/2 in
No Load RPM
450
Amps
9.0
Drill Point Pressure
2300 lb
Magnet Type
Dual Coil
Corded/Cordless
Corded
Reversible
No
Corded/Banded
Corded
Motor HP
1.13
Includes
Tool, Lubricant, Spray Bottle, Safety Strap, (2) Hex Wrenches, Side Handle and Carry Case
Drill to Center From Base
2"
Features
2-Position Tool-Less Feed Handle, Electronic Feedback Speed Control, Soft Start, Line Lock Out
Tool Weight
26.5 lbs.

Description

Compact Magnetic Drill Press, Magnet Type Dual Coil, Drill Travel 6 5/8 in, Spindle Taper 3/4 in, Drill Point Pressure 2300 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.