Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac Black No Led Industrial Handheld Flashlight, C, 200 lm SE4W3CA

Black No Led Industrial Handheld Flashlight, C, 200 lm (Discontinued)

  • Mfr # SE4W3CA
  • Zoro # G0068525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4W3CA
Zoro #
G0068525
UPC #
012800506514
Country of Origin
China

Dimensions

Flashlight Battery Size
C
Length
8.50 in
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
200
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
60 hr
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Push Button
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
226m
Lumens
200
Lamp Life
100,000 hr
Flashlight Beam Type
Fixed
Weight with Batteries
0.65 oz
Lens Material
Plastic
Battery Burn Time
60 hr
Item
Handheld Flashlight
Batteries Included
No
Light Output Modes
High / Low
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 0.65 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.