Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rayovac RAYOVAC 80 Lumens, LED Black Headlamp RNHL3AAA-B

RAYOVAC 80 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # RNHL3AAA-B
  • Zoro # G0068540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNHL3AAA-B
Zoro #
G0068540
UPC #
012800512348
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
2.33"
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
80
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
50 to 99
Number of Batteries
3
Lamp Life
100,000 hr
Light Output Modes
High
Includes
Batteries, Strap
Flashlight Body Material
Plastic
Beam Distance
99m
Safety Rated
Not Safety Rated
Mounting Type
Strap
Run Time on High Setting
8 hr
Item
Headlamp
Flashlight Beam Type
Fixed, Flood, Spot
Batteries Included
Yes
Battery Burn Time
8 hr
Weight with Batteries
0.50 oz
Maximum Lumens Output
80
Switch Type
Push Button
Lens Material
Plastic
Focus
Spot/Flood Combination Beam
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 0.50 oz, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.