Shop ZORO SELECT
See all product information
Create Account
Ultra Soft Silicone Tubing
Mfr # ZUSA-HT-6846
Zoro # G006876828
product price:Â
$
73.19
/ea
Key Features
Material
Silicone
Wall Thickness
1/16"
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-6846
- Zoro #
- G006876828
- UPC #
- 193005267858
- Country of Origin
- China
Dimensions
- Wall Thickness
- 1/16"
- Inside Dia.
- 3/32"
- Outside Dia.
- 7/32"
- Tube Length
- 600"
- Bend Radius
- 25/32 in
- Tube Bend Radius
- 25/32"
- Overall Length
- 50 ft
- Outside Diameter
- 7/32 in
- Inside Diameter
- 3/32 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 11.6 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable