Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Utility Bucket, White

  • Mfr # 48-22-8271

  • Zoro # G006898196


product price: $67.97
/ea

Key Features

Total Load Capacity
75 lb
Overall Width
11 13/16 in
Overall Height
14 9/16 in
Shape
Round
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8271
Zoro #
G006898196
UPC #
452425741310
Country of Origin
Burkina Faso

Dimensions

Overall Width
11 13/16 in
Overall Height
14 9/16 in
Bottom Diameter
11 13/16 in
Overall Length
11 13/16 in
Top Diameter
11 13/16 in

Details

Item
Bucket Bag
Features
Canvas Utility Bucket
Total Load Capacity
75 lb
Shape
Round
Number of Inside Pockets
1
Bag Material
Canvas
Bag Type
Straight Wall
Material Weight
2.16 lb
Number of Outside Pockets
0
Number of Pockets
1
Closure Type
Open Top
Attachment Type
Carabiner
Reinforced Bottom
Reinforced Bottom Included
Strap Material
Nylon
Includes Hang Strap
Hang Strap Included
Body Color
White
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color White, Bottom Diameter 11 13/16 in, Closure Type Open Top, Attachment Type Carabiner, Material Weight 2.16 lb, Number of Inside Pockets Not Applicable, Number of Outside Pockets Not Applicable, Number of Pockets 0, Overall Height 14 9/16 in, Overall Length 11 13/16 in, Overall Width 11 13/16 in, Reinforced Bottom Reinforced Bottom Included, Shape Round, Strap Material Nylon, Top Diameter 11 13/16 in, Total Load Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.