27 pc. SHOCKWAVE Impact Duty 1/2" Drive SAE & Metric Standard Socket Set, PACKOUT Compact Organizer

  • Mfr # 49-66-6804

  • Zoro # G006898226


product price:  $179.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
27
Finish
Black Phosphate
Standard Socket Size
1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Includes Drive Tools
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6804
Zoro #
G006898226
UPC #
452426115600
Country of Origin
China

Dimensions

Drive Size
1/2 in
Standard Socket Size
1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
27 Standard 6-Point: 1/2 in, 11/16 in, 1-1/16 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
Container Width
4 5/8 in
Socket Size Range
10 mm to 24 mm, 3/8 in to 1 1/8 in
Container Length
15 1/4 in
Socket Size
1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Standard
Container Height
9 3/4 in

Details

Item
Socket Set
Number of Pieces
27
Finish
Black Phosphate
Includes Drive Tools
No
Container Type
Case
Container Features
Removable Tray
Number of Standard Sockets
27
Impact Rated
Yes
Measurement Type
Metric, SAE
Socket Shape
6-Point
Standards
ASME
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Includes Standard Sockets
Standard Sockets Included
Shop By
Hot Buys
Product Type
Socket Set
Fastener-Holding Type
Friction
Flex Socket Count/Style
0
Includes Deep Sockets
Deep Sockets Not Included
Includes Thin Wall
No Thin Wall
Includes Socket Bits
Socket Bits Not Included
Compatible Modular System
PACKOUT(TM)
Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated

Description

SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT Compact Organizer with a clear top for easy identification of parts at a glance. The Compact Organizer is part of PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All SHOCKWAVE Impact Duty Sockets and Extensions are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.