Shop ZORO SELECT
See all product information
Carbon Steel Bar, 36" L, 4 1/2" W
Mfr # 18f.125x4.5-36
Zoro # G006904620
product price:Â $48.99
/eaKey Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Brinell Hardness
70 BHN
Material Grade
1018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18f.125x4.5-36
Zoro #
G006904620
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Width Tolerance
0 in/-0.008 in
Overall Width
4 1/2 in
Thickness
0.13 in
Overall Length
36 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance 0 in/-0.008 in, Overall Length 36 in, Overall Width 4 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.