Carbon Steel Square Bar, 24 in L, 1/4 in W

  • Mfr # 45s.25-24

  • Zoro # G006904996


product price:  $13.15
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
Thickness Tolerance
-0.004 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45s.25-24
Zoro #
G006904996
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-2 in
Overall Length
24 in
Overall Width
1/4 in
Width Tolerance
-0.004 in
Thickness
0.25 in

Details

Item
Carbon Steel Square Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Thickness Tolerance
-0.004 in
Tensile Strength
100,000 psi
Machinability
64 %
Rockwell Hardness
43 HRC
Yield Strength
77,000 psi
Brinell Hardness
90 BHN
Heat Treatment
Case-Hardened
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Material Grade
1045
Shape
Square
Mechanical Finish
Polished
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 0.25 in, Thickness Tolerance -0.004 in, Overall Length 24 in, Overall Width 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 90 BHN, Rockwell Hardness 43 HRC, Machinability 64 Percent, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.