Shop ASHCROFT

Indicating Differential Transmitter, LCD

  • Mfr # GX310IW

  • Zoro # G006905535


product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Span
Housing Material
Plastic
Output
4 to 20mA DC
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb, NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GX310IW
Zoro #
G006905535
UPC #
888065504998
Country of Origin
United States
Item
Indicating Differential Transmitter
Accuracy
+/-0.25% of Span
Housing Material
Plastic
Output
4 to 20mA DC
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb, NPT
Power Required
12 to 40V DC
Series
GXLdp
For Use With Media Type
Air, Gas
IP Rating
IP67
Minimum Operating Temperature
-4 Degrees F
Explosion/Fire Proof
Yes
Shape
Rectangular
NIST Traceable Certificate
Yes
Primary Scale Range
+/-15 Pa to +/-5 kPa
Wiring Entry
1/2 NPT Female; Cable Gland
Secondary Pressure Range
25 Pa to 6 kPa
Display Type
Digital
Pressure Units
psi
Storage Temperature Range
-22 Degrees to 158 Degrees F
Overpressure
15 psid
NEMA Rating
NEMA 4
Connection Location
Right Side
Maximum Loop Resistance
545 Ohm Max
Display Screen Type
LCD
Minimum Pressure
15 psi
Primary Scale Units
kPa
Secondary Scale Units
kPa
Standards
CE
Thermal Error
+/-0.03% Degrees F
Burst Pressure
25 psid
Maximum Operating Temperature
158 Degrees F
Weight
0.8 lb
Maximum Pressure
25 psi
Fitting Material
Brass
Display Units
psi
Wetted Materials
Aluminum, Buna-N, Glass, Gold, PBT, Silicon, Silicone RTV & Brass, Silicone Rubber, Titanium
Features
Adjustable Display Response Time, Excellent Over-Pressure Protection, Field Selectable Outputs, the Exclusive Patented Ashcroft Spool Cal Actuator, TruAccuracyTM performance, Two Programmable Switch Outputs, NPN or PNP
Number of Wires
3
Process Connection Gender
Female, Male
Loop Resistance - Maximum
545 Ohm Max
Process Media Temperature - Maximum
158 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Electrical Connection
Terminal Block
Process Media Temperature - Minimum
-4 Degrees F
Process Connection Location
Side
Digital Display Screen Type
LCD
Output Power
4 to 20mA DC
Input Voltage
12 to 40V DC
Pressure Measurement - Minimum
15 psi
NEMA Enclosure Rating
4
Pressure Measurement - Maximum
25 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 25 psi, Minimum Pressure 15 psi, Overpressure 15 psid, Accuracy +/-0.25 Percent of Span, Number of Wires 3, Power Required 12 to 40V DC, Process Connection Size 1/8 in, 3/16 in, 1/4 in, Process Connection Type Hose Barb, NPT, Process Connection Gender Female, Male, IP Rating IP67, NEMA Rating NEMA 4, Series GXLdp, Wiring Entry 1/2 NPT Female; Cable Gland, Electrical Connections Terminal Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.