Clear View Self-Adhesive Extra Large Name Plate Pocket 5.75" x 21", 50PK
- Mfr # 10404
- Zoro # G123723548
product price:Â
$
55.69
/pk of 50, $1.11/ea
Key Features
Size
3.5 in x 21 in
Includes
50 Pockets
Gauge Case Material
Plastic, Adhesive
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10404
- Zoro #
- G123723548
- UPC #
- 194629130887
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 3.5 in x 21 in
Details
- Includes
- 50 Pockets
- Gauge Case Material
- Plastic, Adhesive
- Color
- Clear
Description
These pockets seal at end and remove easily from desk. Self-adhesive and heavy duty. Open pocket, slip in nameplate, remove backing, position pocket and stick! Each pocket measures 5.75" tall by 21" wide. Each pack includes 25 pockets. Sold as 2 packs for a total of 50 pockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.