Combination Padlock, Center, Blue/Silver
Mfr # 1502BLU
Zoro # G0069301
product price:Â $10.39
/eaKey Features
TSA Approved
No
Number of Dials
1
Resettable
Not Resettable
High Security
Yes
Dial Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1502BLU
Zoro #
G0069301
UPC #
071649013331
Country of Origin
Mexico
Dimensions
Shackle Height
3/4 in
Shackle Width
13/16 in
Shackle Dia.
9/32 in
Body Thickness
3/4 in
Body Width
1 7/8 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in
Description
Combination Padlock, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.