Conrader
Pilot Valve, 145 to 175 psi, 3/8in. NPT
Mfr # RCL-S-HU-145-175
Zoro # G0069408
original price:
$113.99
10% off
Free Shipping & Returns
$102.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Preset Setting (PSI) 145 to 175 psi
- Brass Body Y
- Spring Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG B173LG
- HANSEN Dust Cap, 1/8", Push On, Vinyl PPDC1HK
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum MJCC51-22-A
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod 207374
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT D
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT DBD2-1212
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT DBD1-1414
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass RCL-S-HU-115-130
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT RCL-S-HU-125-150
- CONRADER Mega BG-1 Valve Replacement 2001-BG-1M
- NUMATICS Swivel, 3/8In NPT, 3/8In Push In 3FPRN12
- Conrader Pneumatic Flow Control Valves