Cold, Hot Inline Water Dispenser - Black

  • Mfr # BV-MP

  • Zoro # G0070290


product price:  $1,086.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Inline / Bottle
Inline
Dispenser Bottle Size
Inline
Dispenser Color
Black
Color
Black
Reservoir
1.8 Gallon with 1.3 Gallon Chilled and 0.5 Gallon Hot, 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BV-MP
Zoro #
G0070290
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dispenser Bottle Size
Inline
Width (In.)
13 in
Height (In.)
49 3/4 in
Depth (In.)
15 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
13 in
Manufacturer Warranty Length
1 yr
Overall Depth
15 1/2 in
Inlet Pipe Size
1/4 in
Overall Height
49 3/4 in

Details

Item
Plumbed Water Dispenser
Inline / Bottle
Inline
Dispenser Color
Black
Color
Black
Reservoir
1.8 Gallon with 1.3 Gallon Chilled and 0.5 Gallon Hot, 304 Stainless Steel
Compliance
NSF/ASNI 372
Water Temp.
Cold, Hot
Construction
Metal Powder Coated Sides, Metal frame, ABS Front and Top
Dispensing Temp.
Cold, Hot
Amps AC
3.8 A
Filter Indicator Light
No
Voltage
120V AC
Type
Inline
Dispenser Design
Free-Standing
Design
floor standing
Connection
1/4 in
Overflow Reservoir Capacity
No Reservoir
Includes
Internal Filter Mounting Bracket, LED Indicator Panel, Solid State Circuit, Solid State UV Bulb and Sleeve Assembly, Ultraviolet Cooling Tank Bio-Film Control
Standards
NSF/ASNI 372
Hot Water Capacity
0.5 gal
Cold Water Capacity
1.3 gal
Water Temperature Types
Cold, Hot
Minimum Cold Water Temperature
46 Degrees F
Filter Status Indicator
No
Power Source
Electric Corded
Housing Material
ABS, Metal
Operating Voltage
115V AC
Tank Material
Stainless Steel
Water Type
Still
Housing Color
Black
Temperature Adjustment
Adjustable
Features
Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control
Includes Water Filter
Yes
Dispenser Type
Plumbed Water Dispenser
Full Load Current
3.8 A
Maximum Cold Water Temperature
38 Degrees F

Description

Plumbed Water Dispenser, Inlet Pipe Size 1/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Housing Color Black, Housing Material ABS, Metal, Overall Height 49 3/4 in, Overall Width 13 in, Overall Depth 15 1/2 in, Operating Voltage 115V AC, Dispenser Type Plumbed Water Dispenser, Cold Water Capacity 1.3 gal, Features Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control, Filter Status Indicator No

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.