Tool Steel Rod, 36 in L, 1/4 in Dia.

  • Mfr # 18560_36_0

  • Zoro # G007044486


product price:  $52.69
/ea

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Decimal Equivalent
0.25 in
Standards
ASTM A600, SAE J438
Fractional Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18560_36_0
Zoro #
G007044486
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
1/4 in
Outside Diameter Tolerance
+/-0.0005 in
Overall Length
36 in
Outside Diameter
1/4 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.25 in
Standards
ASTM A600, SAE J438
System of Measurement
Inch
Machinability
Not Rated
Yield Strength
Not Rated
Brinell Hardness
255 BHN
Mechanical Finish
Precision Ground
Tolerance Rating
Standard
Rockwell Hardness
25 HRC
Tensile Strength
110,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Air or Oil Hardened
Material Grade
M2
Application
High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps
Heat Treatable
Heat Treatable
Shape
Rod

Description

Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength Not Rated, Rockwell Hardness 25 HRC, Brinell Hardness 255 BHN, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.