Shop ZORO SELECT

Tool Steel Rod, 36 in L, 7/16 in Dia.

  • Mfr # 18563_36_0

  • Zoro # G007044523


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length Tolerance
Not Rated
Standards
ASTM A600, SAE J438
Decimal Equivalent
0.4375 in
Fractional Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18563_36_0
Zoro #
G007044523
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Fractional Size
7/16 in
Outside Diameter Tolerance
+/-0.0005 in
Overall Length
36 in
Outside Diameter
7/16 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A600, SAE J438
Decimal Equivalent
0.4375 in
Tensile Strength
110,000 psi
Material Grade
M2
Shape
Rod
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Application
High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps
Machinability
Not Rated
Yield Strength
Not Rated
Brinell Hardness
255 BHN
Heat Treatment
Air or Oil Hardened
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Rockwell Hardness
25 HRC

Description

Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength Not Rated, Rockwell Hardness 25 HRC, Brinell Hardness 255 BHN, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.