This item is Discontinued.

Zoro Select Carbon Steel Hex Bar, 36 in L, 1 1/8 in W 22879_36_0

Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (Discontinued)

  • Mfr # 22879_36_0
  • Zoro # G007044530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22879_36_0
Zoro #
G007044530
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
1 1/8 in
Width Tolerance
+/-0.003 in
Overall Length
36 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Machinability
78 %
Shape
Hexagon
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Tensile Strength
64,000 psi
Appearance
Metallic
Yield Strength
54,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
71 HRB
Material Grade
1018
Tolerance Rating
Standard
Resistance Properties
Chemical-Resistant
Elongation
15 %

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Overall Length 36 in, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Yield Strength 54,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.