Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Disp, GY, 1200mL, 11 3/4 inD

  • Mfr # 5524-01

  • Zoro # G007045896


product price: $143.84
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Finish
Plastic
Mount Type
Wall
Series
CS4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524-01
Zoro #
G007045896
UPC #
073852289411
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
11 3/4 in
Height
4 7/8 in
Width
6 7/8 in
Overall Depth
11 3/4 in
Overall Width
6 7/8 in
Overall Height
4 7/8 in

Details

Item
Hand Sanitizer Dispenser
Color
Gray
Material
Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Finish
Plastic
Mount Type
Wall
Series
CS4
Compatible with Manufacturer Model Number
5091-04, 5191-04, 5192-04
Form
Gel
Operation Mode
Manual
Includes
Mounting Screws
Features
IP53 Water-Resistant Design, Large Sight Window, Maintains Performance and Appearance in Extreme Temperatures (-40 Degrees F-122 Degrees F), Reliability Guarantee, Uses Existing Purell CS4 Hand Sanitizer 1200ml Refills
Compatible Manufacturer Part Number
5091-04, 5191-04, 5192-04
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
5091-04, 5191-04, 5192-04
For Use With Mfr. Model Number
5091-04, 5191-04, 5192-04
Compatible with Manufacturer Model No.
5091-04, 5191-04, 5192-04
Compatible with Mfr. Model No.
5091-04, 5191-04, 5192-04
For Use with Mfr Model Number
5091-04, 5191-04, 5192-04
Compatible Pump Manufacturer Part Number
5091-04, 5191-04, 5192-04
Compatible Mfr. Model Number
5091-04, 5191-04, 5192-04

Description

Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Polycarbonate, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series CS4, Finish Plastic, Compatible with Manufacturer Model Number 5091-04, 5191-04, 5192-04, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 3/4 in, Overall Height 4 7/8 in, Overall Width 6 7/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.