Zoro Homepage
This item is Discontinued.
Bosch Impact Driver, 18 V DC GDR18V-1860CN

Impact Driver, 18 V DC (Discontinued)

  • Mfr # GDR18V-1860CN
  • Zoro # G007045926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDR18V-1860CN
Zoro #
G007045926
UPC #
000346661859
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 in
Overall Length
4 7/8 in

Details

Voltage
18 V DC
Max. Torque
1,860 in-lb
Includes
(1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GDR18V-1860C 18V Brushless Connected-Ready 1/4 in Hex Impact Driver
Power Source
Cordless
Impacts per Minute
4,100 ipm
Brushless Motor
Yes
Number of Speed Settings
3
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Item
Impact Driver
Drive Configuration
Hex
Features
Advanced Modes, Auto Bolt Release, Connectivity Module, Electronic Cell and Motor Protection, Single-Focused LED Light, Variable-Speed Trigger
Standards
cETLus Listed, CSA Listed, cULus Listed, UL Listed
Cordless Tool Kit Contents
Bare Tool
Collett
1/4 in Hex
Built-In Light
Yes
Wireless Tool Tracking
Yes
Impact Rated
Impact Rated
Motor Type
Brushless
Torque - Maximum
1,860 in-lb
Drive Shape
Hex

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,860 in-lb, Series Not Applicable, Brushless Motor Yes, Handle Type Pistol Grip, Features Advanced Modes, Auto Bolt Release, Connectivity Module, Electronic Cell and Motor Protection, Single-Focused LED Light, Variable-Speed Trigger, Tool Weight 2.4 lb, Includes (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Belt Clip, (1) GDR18V-1860C 18V Brushless Connected-Ready 1/4 in Hex Impact Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.