Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Brown

  • Mfr # A1105BRN

  • Zoro # G0070725


product price:  $15.49
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 in
Shackle Material
Boron Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1105BRN
Zoro #
G0070725
UPC #
037325005861
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 7/8 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Brown
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Boron Alloy
Shackle Type
Open
Standards
OSHA 1910.147
Body Finish
Anodized
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
5
Features
High Visibility Color
Locking Mechanism
5-Pin Tumbler
Color
Brown
Body Material Coating
Anodized
Number of Tumbler Pins
5
Key Style
Standard
Vertical Shackle Clearance
1 in
Non-Removable Key
No
Shackle Material Coating
Chrome Plated
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Opening Type
Key
Finish
Anodized

Description

Lockout Padlock, Body Color Brown, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.