Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051404899
- Zoro # G007111195
product price:Â
$
31.29
/ea
Key Features
Application
High-Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
For Joining
Metal
Melting Temperature (Maximum)
444 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051404899
- Zoro #
- G007111195
- UPC #
- 037103360144
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 0.3 mm
Details
- Item
- Solder Wire
- Application
- High-Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- For Joining
- Metal
- Melting Temperature (Maximum)
- 444 Degrees F
- Features
- Melting Temperature (Minimum)
- 442 Degrees F
- Flux Classification
- ROM1
- Form
- Flux-Cored Wire
- Flux Requirement
- Contains Flux Core
- Solder Series
- SCN M1
- Weight
- 100 g
- Flux Type
- No-Clean
- Material Composition
- 99.3% Tin, 0.6% Copper, 0.05% Nickel
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 99.3 Percent Tin, 0.6 Percent Copper, 0.05 Percent Nickel, Wire Diameter 0.3 mm, Weight 100 g, Melting Temperature (Minimum) 442 Degrees F, Melting Temperature (Maximum) 444 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SCN M1, For Joining Metal, Application High-Soldering Temperature, Container Type Spool
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.