Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051403399
- Zoro # G007111249
product price:Â
$
31.39
/ea
Key Features
Container Type
Spool
Melting Temperature (Minimum)
361 Degrees F
Flux Type
No-Clean
Flux Requirement
Contains Flux Core
Material Composition
60% Tin, 40% Lead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0051403399
- Zoro #
- G007111249
- UPC #
- 037103352163
- Country of Origin
- Japan
- Item
- Solder Wire
- Container Type
- Spool
- Melting Temperature (Minimum)
- 361 Degrees F
- Flux Type
- No-Clean
- Flux Requirement
- Contains Flux Core
- Material Composition
- 60% Tin, 40% Lead
- For Joining
- Metal
- Melting Temperature (Maximum)
- 374 Degrees F
- Features
- Can also be Used Under Low Processing Temperatures, Excellent Melting Characteristics, Lead Solder Wire, Reduced Splash of Flux and No-Clean Flux, Solder Joint Shines (perfect Optics), Superior Performance for Soldering Aluminum and Stainless Steel Surfaces
- Flux Classification
- ROL1
- Weight
- 100 g
- Solder Series
- SnPb L1
- Form
- Flux-Cored Wire
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 Percent Tin, 40 Percent Lead, Wire Diameter 0.3 mm, Weight 100 g, Melting Temperature (Minimum) 361 Degrees F, Melting Temperature (Maximum) 374 Degrees F, Flux Type No-Clean, Flux Classification ROL1, Solder Series SnPb L1, For Joining Metal, Container Type Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.