Retaining Cup, Miller; Hobart
- Mfr # 256029
- Zoro # G5399624
product price:Â
$
73.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Processes
Plasma Cutting
For Use With
MILLER Spectrum 875
Compatible with Brand
Hobart, Miller
Application
Plasma Cutting
Amps
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256029
- Zoro #
- G5399624
- UPC #
- 715959603256
- Country of Origin
- Czechia
- Item
- Retaining Cup
- Welding Processes
- Plasma Cutting
- For Use With
- MILLER Spectrum 875
- Compatible with Brand
- Hobart, Miller
- Application
- Plasma Cutting
- Amps
- 60
- Compatible with Model
- 249953, 249954
- Cutting Configuration
- Extended Cutting, Gouging, Standoff Cutting
- Compatible with Series
- XT60, XT60M
- For Plasma Cutter Model
- 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
- For Plasma Cutter Series
- Spectrum 875, Spectrum 875 Auto-Line
- For Plasma Torch Type
- Handheld
- Maximum Current
- 60 A
- Compatible Plasma Cutter Model
- 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
- Compatible Brand
- Hobart, Miller
- Compatible Plasma Torch Series
- XT60, XT60M
- Compatible Plasma Torch Type
- Handheld
- Compatible Plasma Cutter Series
- Spectrum 875, Spectrum 875 Auto-Line
- Process
- Plasma Cutting
- Amperage - Maximum
- 60 A
- Compatible Plasma Torch Model
- 249953, 249954
Description
Retaining Cup, Compatible with Series XT60, XT60M, Compatible with Model 249953, 249954, Compatible with Brand Hobart, Miller, Cutting Configuration Extended Cutting, Gouging, Standoff Cutting, Maximum Current 60 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Spectrum 875, Spectrum 875 Auto-Line, For Plasma Cutter Model 907390011, 907390012, 907396, 907396001, 907396002, 907396003, 907583, 907583001, 907583002, 907583003, 907584, 907584001, 907584002, 907584003, 907584004, 907584005
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.