32 gal. Round Trash Can, Gray, None, LLDPE (Discontinued)
- Mfr # FG263200GRAY
- Zoro # G0071127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG263200GRAY
Zoro #
G0071127
UPC #
086876183719
Country of Origin
United States
Dimensions
Height
27-1/4"
Width
22"
Length
27-1/2"
Trash Can Dia./Width
22"
Diameter
22"
Details
Trash Container Capacity
32 gal.
Container Shape
Round
Color
Gray
Material
LLDPE
Series
BRUTE(R)
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Gray
Finish
UV Protectant
Capacity
32 gal.
Specific Container Material
LLDPE
Receptacle Container Style
Utility
Shape
Round
Standards
NSF
Opening Closure Type
None
Includes
Built-In Handles
Lid Options
No Lid
Description
Round, 32 gal, Gray, Height 27 1/4 in, LLDPE, UV Protectant, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.