44 gal. Round Trash Can, Blue, None, LLDPE (Discontinued)
- Mfr # FG264300BLUE
- Zoro # G0071224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG264300BLUE
Zoro #
G0071224
UPC #
086876213522
Country of Origin
United States
Dimensions
Height
31-1/2"
Width
24"
Trash Can Dia./Width
24"
Diameter
24"
Details
Trash Container Capacity
44 gal.
Container Shape
Round
Color
Blue
Material
LLDPE
Series
BRUTE(R)
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Blue
Lid Options
No Lid
Includes
Built-In Handles
Opening Closure Type
None
Receptacle Container Style
Utility
Finish
UV Protectant
Specific Container Material
LLDPE
Shape
Round
Capacity
44 gal.
Description
Round, 44 gal, Blue, Height 31 1/2 in, LLDPE, UV Protectant, No Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.