BRUTE 44 gal Round Heavy Duty Plastic Can, Blue, None, Plastic, Not Applicable

  • Mfr # FG264360BLUE

  • Zoro # G0071321


product price:  $57.47
/ea

Key Features

Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Color
Blue
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG264360BLUE
Zoro #
G0071321
UPC #
086876183580
Country of Origin
United States

Dimensions

Height
31 1/2 in
Overall Width
24
Length
22-45/64 in
Overall Diameter
24 in

Details

Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Blue
Lid Opening Mechanism
None
Material
Plastic
Receptacle Container Style
Utility
Vented
Yes
Includes
Venting Channels, ProTouch(TM) Built-In Handles
Primary Container Color
Blue
Lid Options
No Lid
Container Basic Material
Plastic
For Use With Dolly Mfr. Model Number
FG264000BLA
Finish
UV Protectant
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
For Use With
FG264000BLA
Standards
NSF/ANSI
Container Mounting Style
Free-Standing
Lid Connection
Snap Fit
Mobility
Stationary
Container Product Grouping
Trash Can
Location
Indoor, Outdoor
Lid Type
Open
Legend
Waste
Includes Rigid Liner
Rigid Liner Sold Separately
Number of Wheels
0
Includes Wheels
Wheels Not Included
Compatible Manufacturer Lid Part Number
1779636
Includes Caddy
Caddy Not Included
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Resistance Properties
UV-Resistant

Description

The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.


Features and Benefits:
Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
Rim features integrated rib structure to increase strength and resist crushing.
Stackable design enables nesting for easy transport and storage
Available in gray, blue, white, red, yellow, green and black to complement compliance, recycling, and sortation needs.
Available in 10- 20-, 32-, 44- , 55-gallon sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.