14 oz Aerosol Wasp and Hornet Killer, DEET-Free, Outdoor Use
Mfr # HG-13415
Zoro # G0071447
product price:Â $7.69
/eaKey Features
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Size
14 oz
Targeted Insects
Hornets, Wasps, Yellowjackets
Insect Group
Flying and Crawling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HG-13415
Zoro #
G0071447
UPC #
042100009002
Country of Origin
United States
Dimensions
Size
14 oz
Container Size
14 oz
Details
Item
Wasp/Hornet Killer
Indoor/Outdoor Usage
Outdoor Only
Form
Aerosol Spray
Targeted Insects
Hornets, Wasps, Yellowjackets
Insect Group
Flying and Crawling
Insect Control Type
Kills
Active Ingredients
Lambda Cyhalothrin, Prallethrin
Type
Wasp and Hornet Killer
DEET Concentration
DEET-Free
Dilution Ratio
Ready to Use
Standards
EPA Registered, SARA
Indoor/Outdoor Use
Outdoor
Container Type
Aerosol Spray Can
Description
Wasp/Hornet Killer, Targeted Insects Hornets, Wasps, Yellowjackets, Active Ingredients Lambda Cyhalothrin, Prallethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 14 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, SARA
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.